Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Filter Coalescing .03Micron
Mfr # F554W
Zoro # G0602966
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Oil Removal Element
- Max. Pressure 250 psi
- Overall Height 7 5/8 in
- Drain Type Manual
- Filter Rating 0.03 Microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F554W
- Zoro # G0602966
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 5/8 in |
Overall Width | 2 3/4 in |
Size | Standard |
Details
Item | Filter Oil Removal |
Includes | Oil Removal Element |
Max. Pressure | 250 psi |
Drain Type | Manual |
Filter Rating | 0.03 Microns |
Max. Temp. | 160 Degrees F |
Bowl Material | Zinc |
Gauge Included | No |
Description
Filter Oil Removal, Overall Width 2 3/4 in, Overall Height 7 5/8 in, Drain Type Manual, Filter Rating 0.03 Microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RCMT-32 C-6 TiN Coated Carbide Insert (6034-3124)
- LINCOLN Regulator Kit (275638)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-12-O)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- GROZ Filter/Regulator/Lubricator, 1/2In, 290psi (7DX48)
- Arrow Pneumatics Compressed Air Treatment