Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Filter Arrow B742Z
Mfr # B742Z
Zoro # G0604829
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Polycarbonate Bowl, Tamper-Proof Cap
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.0 oz.
- Overall Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # B742Z
- Zoro # G0604829
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.0 oz. |
Overall Height | 6 1/4 in |
Overall Width | 1 5/8 in |
Gauge Port Size | 1/8 in |
Size | Miniature |
Details
Item | Filter-Regulator |
Includes | Polycarbonate Bowl, Tamper-Proof Cap |
Max. Pressure | 150 psi |
Drain Type | Semi-Automatic |
Filter Rating | 20 micron |
Max. Flow | 27 cfm |
Bowl Material | Metal |
Max. Temp. | 160 Degrees F |
Adjustment Knob | Non Rising |
Adjustment Range | 5 to 125 psi |
Description
Filter-Regulator, Filter Rating 20 micron, Drain Type Semi-Automatic, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- CRC Sta Lube Lubricant, THREAD LUBRICANT: 8 oz Brush -Top Bottle (SL35925)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ARROW PNEUMATICS Arrow 3/8" FRL N33353, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator (N33353)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- Arrow Pneumatics Compressed Air Treatment