Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter, 40 Micron, Poly Bowl, Auto, 3/8"
Mfr # F353F
Zoro # G0028119
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Overall Height 6 1/4 in
- Drain Type Manual
- Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F353F
- Zoro # G0028119
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 6 1/4 in |
Details
Item | Filter,40 Micron,Poly Bowl,Auto,3/8" |
Drain Type | Manual |
Gauge Included | No |
Description
Filter,40 Micron,Poly Bowl,Auto,3/8 In., Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 12mm x 1/2" Male BSPT (R) (NSC12-04)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9074)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 3/8" (F353FW)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- ARROW PNEUMATICS Filter, 40 Micron, 10 oz. Metal Bowl, 1/2" (F374W)
- Arrow Pneumatics Compressed Air Treatment