Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter, 40 Micron, Metal Bowl, Auto, 1/4"
Mfr # F352FW
Zoro # G0028399
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Drain Type Automatic
- Overall Height 6 1/4 in
- Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F352FW
- Zoro # G0028399
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 6 1/4 in |
Details
Item | Filter,40 Micron,Metal Bowl,Auto,1/4" |
Drain Type | Automatic |
Gauge Included | No |
Description
Filter,40 Micron,Metal Bowl,Auto,1/4 In., Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- SMC Valve, 5 Port, 2 Position, Dbl, 24VDC (SY5240-5DZ)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119413-13)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/2" (F354)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9072)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9074)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- Arrow Pneumatics Compressed Air Treatment