Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter, 40 Micron, 29 oz. Metal Bowl, 3/4"
Mfr # F329-06W
Zoro # G0028380
original price:
$144.95
24% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 5 1/8 in
- Overall Height 9 3/8 in
- Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F329-06W
- Zoro # G0028380
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Overall Width | 5 1/8 in |
Overall Height | 9 3/8 in |
Details
Item | Filter,40 Micron,29 oz. Metal Bowl,3/4" |
Drain Type | Manual |
Gauge Included | No |
Description
Filter,40 Micron,29 oz. Metal Bowl,3/4 In., Overall Width 5 1/8 in, Overall Height 9 3/8 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- MILTON Push-Lock Fitting, 3/8" MNPT, 3/8" ID, PK10 (1703-6)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, Auto, 3/8" (F353F)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9074)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- Arrow Pneumatics Compressed Air Treatment