Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter, 40 Micron, 20 oz. Metal Bowl, 3/4"
Mfr # F386W
Zoro # G0028371
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 3/4 in
- Drain Type Manual
- Overall Height 10 7/8 in
- Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # F386W
- Zoro # G0028371
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 10 7/8 in |
Details
Item | Filter,40 Micron,20 oz. Metal Bowl,3/4" |
Drain Type | Manual |
Gauge Included | No |
Description
Filter,40 Micron,20 oz. Metal Bowl,3/4 In., Overall Width 3 3/4 in, Overall Height 10 7/8 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANYO HVAC Step Motor (CV6231772204)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- CAMOZZI Filter (N104-D10)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9074)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/2" (F354)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- INTERSTATE PNEUMATICS Submicron Element for W1481A Air Filter (WP1481E)
- Arrow Pneumatics General Purpose Filter Elements