Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter, 40 Micron, 10 oz. Metal Bowl, 1/2"
Mfr # F374W
Zoro # G0028347
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 3 3/4 in
- Overall Height 7 5/8 in
- Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F374W
- Zoro # G0028347
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 7 5/8 in |
Details
Item | Filter,40 Micron,10 oz. Metal Bowl,1/2" |
Drain Type | Manual |
Gauge Included | No |
Description
Filter,40 Micron,10 oz. Metal Bowl,1/2 In., Overall Width 3 3/4 in, Overall Height 7 5/8 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DXPSR03.00)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01M)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9072)
- MASTER PNEUMATIC ELEMENT KIT (5MIC.POLY) (KA103-03PE5)
- Arrow Pneumatics Compressed Air Treatment