Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
F553Aw Coalescing Filter
Mfr # F553AW
Zoro # G1177270
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Oil Removal Element
- Max. Pressure 250 psi
- Overall Height 7 5/8 in
- Drain Type Manual
- Filter Rating 0.03 Microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F553AW
- Zoro # G1177270
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 5/8 in |
Overall Width | 2 3/4 in |
Size | Standard |
Details
Item | Filter Oil Removal |
Includes | Oil Removal Element |
Max. Pressure | 250 psi |
Drain Type | Manual |
Filter Rating | 0.03 Microns |
Max. Temp. | 160 Degrees F |
Bowl Material | Zinc |
Gauge Included | No |
Description
Filter Oil Removal, Overall Width 2 3/4 in, Overall Height 7 5/8 in, Drain Type Manual, Filter Rating 0.03 Microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Aircraft Bearing, Single Row Radial Type, 2 Seals, 0.25-in. Bore Dia., 0.75-in. OD, 0.219-in. W (KP4AX MG2)
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC-1/2" M (6801-06-08-NWO-FG)
- TRITAN Sprocket, 1/2-in. Pitch, 17 Hardened Teeth, 3/4-in. Finished Bore with Keyway & Set Screws (41BS17H X 3/4)
- ARROW PNEUMATICS Regulator (R354H)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- Arrow Pneumatics Filter, Regulator, Lubricator