Shop All Pneumatic Condensate Auto Drains
Arrow Pneumatics
Dessicant Heavy Duty Dryer
Mfr # D25-06
Zoro # G1177200
original price:
$857.27
7% off
new price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dry Air
- Height (In.) 17 3/4 in
- Application Air Gauging Equipment, Compressed Air Service, Dry Air, Laboratory Air, Paint Spray Systems
- Width (In.) 6 3/4 in
- Length (In.) 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # D25-06
- Zoro # G1177200
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Height (In.) | 17 3/4 in |
Width (In.) | 6 3/4 in |
Length (In.) | 17 3/4 in |
Connection Size - Air Treatment | 3/4 |
Details
Item | Desiccant Air Dryer |
Type | Dry Air |
Application | Air Gauging Equipment, Compressed Air Service, Dry Air, Laboratory Air, Paint Spray Systems |
Microns | 40 micron |
Dew Point - Air Treatment | -30 Degrees F |
Max. Incoming Pressure - Air Treatment | 250 psig |
Bowl | Metal |
Max. Operating Temp. (F) | 120 Degrees F |
Max. SCFM @ 100 PSI | 50 scfm |
Item - Desiccant Dryers | In-Line Desiccant Dryer |
Desiccant Material | Silica Gel |
Description
Desiccant Air Dryer, Application Air Gauging Equipment, Compressed Air Service, Dry Air, Laboratory Air, Paint Spray Systems, Desiccant Material Silica Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 11 # of Teeth (80BS11H X 1 1/2)
- HANKISON Refrigerated Air Dryer (HPR5-10)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-30 (1600-8MGT-30)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- ARROW PNEUMATICS F505-08Fw Coalescer (F505-08FW)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- ARROW PNEUMATICS Coalescing Element (EKF510)
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- SPEEDAIRE Auto Drain Valve, 115V, 25/32 In., 9.0 gpm (MBVP-0750-BR)
- Arrow Pneumatics Pneumatic Condensate Auto Drains