Shop All Desiccant Dryers
Arrow Pneumatics
Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2"
Mfr # D12-04XL
Zoro # G7821005
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dew Point - Air Treatment -40 Degrees F
- Application Paint Shops
- Product Type Desiccant Dryer/Filter,15SCFM,2 Qt,1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # D12-04XL
- Zoro # G7821005
- Country of Origin United States
- Category Desiccant Dryers
Details
Item | Desiccant Dryer/Filter,25SCFM,2 Qt,1/2" |
Dew Point - Air Treatment | -40 Degrees F |
Application | Paint Shops |
Product Type | Desiccant Dryer/Filter,15SCFM,2 Qt,1/2" |
Item - Desiccant Dryers | In-Line Desiccant Dryer |
Description
Desiccant Dryer/Filter,25SCFM,2 Qt,1/2 In., Application Paint Shops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Molykote 111 Compound (4109803)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- Arrow Pneumatics Compressed Air Dryers