Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, Steel, 1 1/4" Air Inlet, NPT
Mfr # ASP - 10BV
Zoro # G610189994
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Fitting Material Steel
- Air Outlet Size 1 1/4 in
- Material Filtered Oil
- Air Inlet Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP - 10BV
- Zoro # G610189994
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 1 1/4 in |
Air Inlet Size | 1 1/4 in |
Overall Length | 1 7/16 in |
Outside Diameter | 1 11/16 in |
Details
Item | Breather Vent |
Body Material | Steel |
Fitting Material | Steel |
Material Filtered | Oil |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Type | NPT |
Filter Rating | 40 micron |
Air Outlet Type | NPT |
Weight | 0.01 lb |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 300 Degrees F |
Description
Breather Vent, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Fitting Material Steel, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Steel, Material Filtered Oil, Minimum Flow Rate 0 scfm, Outside Diameter 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00033S Fan Motor, Outdoor (0131P00033)
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- DISCO Hose Clamp Assortment With Display Case, 100-Piece, Worm Gear, 301 Stainless Steel (8701)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8M)
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- ARROW PNEUMATICS Muffler, Steel, 1/2" Air Inlet, BSP (ASP-4BS)
- ARROW PNEUMATICS Breather Vent, 1/4", PK10 (ASP-2BV)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- FESTO Flow Control/Silencer GRU-3/4-B (GRU-3/4-B)
- Arrow Pneumatics Pneumatic System Components