Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, Bronze, 3/8" Air Inlet, BSP
Mfr # ASP-3BVBS
Zoro # G110189982
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Overall Length 3/4 in
- Filter Rating 40 micron
- Outside Diameter 11/16 in
- Air Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-3BVBS
- Zoro # G110189982
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 3/4 in |
Outside Diameter | 11/16 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Details
Item | Breather Vent |
Body Material | Bronze |
Filter Rating | 40 micron |
Maximum Operating Temperature | 300 Degrees F |
Air Inlet Type | BSP |
Air Outlet Type | BSP |
Material Filtered | Oil |
Minimum Flow Rate | 0 scfm |
Weight | 0.04 lb |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | 35 Degrees F |
Description
Breather Vent, Air Inlet Size 3/8 in, Air Inlet Type BSP, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 3/8 in, Air Outlet Type BSP, Body Material Bronze, Material Filtered Oil, Minimum Flow Rate 0 scfm, Outside Diameter 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 1 gal., PK4 (RPO6BF/1)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- TOMPKINS Nylon Hose Sleeve1.85" ID NYLON SLEEVE-100' (NHS-185-100 FT)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- Arrow Pneumatics Pneumatic Muffler