Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, Bronze, 1/8" Air Inlet, BSP
Mfr # ASP-1BVBS
Zoro # G110189975
original price:
$2.75
9% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Minimum Operating Temperature 35 Degrees F
- Maximum Operating Temperature 300 Degrees F
- Filter Rating 40 micron
- Minimum Flow Rate 0 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-1BVBS
- Zoro # G110189975
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 7/16 in |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Outside Diameter | 7/16 in |
Details
Item | Breather Vent |
Body Material | Bronze |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Filter Rating | 40 micron |
Minimum Flow Rate | 0 scfm |
Air Inlet Type | BSP |
Maximum Operating Pressure | 150 psi |
Air Outlet Type | BSP |
Weight | 0.01 lb |
Material Filtered | Oil |
Description
Breather Vent, Air Inlet Size 1/8 in, Air Inlet Type BSP, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/8 in, Air Outlet Type BSP, Body Material Bronze, Material Filtered Oil, Minimum Flow Rate 0 scfm, Outside Diameter 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Ind MNPT, 1/4", Coupler 1/4", BR (DC21)
- GAST Repair Kit Sp K294J (K294J)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF -6F)
- ARROW PNEUMATICS Breather Vent, Bronze, 3/8" Air Inlet, BSP (ASP-3BVBS)
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- Arrow Pneumatics Pneumatic Muffler