Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, Bronze, 1/4" Air Inlet, BSP
Mfr # ASP-2BVBS
Zoro # G810189978
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Air Inlet Size 1/4 in
- Air Outlet Size 1/4 in
- Filter Rating 40 micron
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-2BVBS
- Zoro # G810189978
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Outside Diameter | 9/16 in |
Overall Length | 5/8 in |
Details
Item | Breather Vent |
Body Material | Bronze |
Filter Rating | 40 micron |
Maximum Operating Pressure | 150 psi |
Material Filtered | Oil |
Maximum Operating Temperature | 300 Degrees F |
Weight | 0.02 lb |
Minimum Operating Temperature | 35 Degrees F |
Air Outlet Type | BSP |
Air Inlet Type | BSP |
Minimum Flow Rate | 0 scfm |
Description
Breather Vent, Air Inlet Size 1/4 in, Air Inlet Type BSP, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/4 in, Air Outlet Type BSP, Body Material Bronze, Material Filtered Oil, Minimum Flow Rate 0 scfm, Outside Diameter 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Universal Joint (80549)
- D&D Timing Belt, H, 1 x 42in PL, T84 (420H100)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- BALDOR-RELIANCE Motor, 1/2 HP, 1750rpm, 100/50 56C, TEFC (CD3450)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF -6F)
- ARROW PNEUMATICS Sintered Muffler, 1-1/2" (ASP-12)
- ARROW PNEUMATICS Breather Vent, Bronze, 1/2" Air Inlet, BSP (ASP-4BVBS)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- Arrow Pneumatics Pneumatic System Components