Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, Bronze, 1/2" Air Inlet, BSP
Mfr # ASP-4BVBS
Zoro # G210189974
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Minimum Flow Rate 0 scfm
- Overall Length 7/8 in
- Minimum Operating Temperature 35 Degrees F
- Air Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-4BVBS
- Zoro # G210189974
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 7/8 in |
Air Outlet Size | 1/2 in |
Outside Diameter | 7/8 in |
Air Inlet Size | 1/2 in |
Details
Item | Breather Vent |
Body Material | Bronze |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Type | BSP |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 300 Degrees F |
Air Outlet Type | BSP |
Weight | 0.06 lb |
Filter Rating | 40 micron |
Material Filtered | Oil |
Description
Breather Vent, Air Inlet Size 1/2 in, Air Inlet Type BSP, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/2 in, Air Outlet Type BSP, Body Material Bronze, Material Filtered Oil, Minimum Flow Rate 0 scfm, Outside Diameter 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- ARROW PNEUMATICS Speed Control Muffler, 1" (ASP-8SC)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF -6F)
- ARROW PNEUMATICS Muffler, Aluminum, 3/8" Air Inlet, BST (ASQF - 3MBT)
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F (890001)
- Arrow Pneumatics Pneumatic Muffler