Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, 3/4"
Mfr # ASP-6BV
Zoro # G0028913
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Minimum Flow Rate 0 scfm
- Air Inlet Type NPT
- Maximum Operating Temperature 300 Degrees F
- Weight 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-6BV
- Zoro # G0028913
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Inlet Size | 3/4 in |
Overall Length | 1 in |
Air Outlet Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Details
Item | Breather Vent |
Filter Rating | 40 micron |
Minimum Flow Rate | 0 scfm |
Air Inlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
Weight | 0.1 lb |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Pressure | 150 psi |
Air Outlet Type | NPT |
Description
Breather Vent,3/4 In., Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 3/4 in, Air Outlet Type NPT, Minimum Flow Rate 0 scfm, Outside Diameter 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC NEEDLE DRIVER (8950250445)
- BESTORQ H Timing Belts (605H200)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A49)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,140 Nameplate RPM (L3404)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/2", PK5 (ASQF-4M)
- ARROW PNEUMATICS Speed Control Muffler, 1" (ASP-8SC)
- ARROW PNEUMATICS Muffler, Steel, 1/4" Air Inlet, BSP (ASP-2BS)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- FESTO Silencer UC-QS-10H (UC-QS-10H)
- Arrow Pneumatics Pneumatic System Components