Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, 1/8", PK10
Mfr # ASP-1BV
Zoro # G0028922
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16 in
- Weight 0.01 lb
- Air Outlet Type NPT
- Filter Rating 40 micron
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-1BV
- Zoro # G0028922
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 7/16 in |
Outside Diameter | 7/16 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Details
Item | Breather Vent,1/8" |
Weight | 0.01 lb |
Air Outlet Type | NPT |
Filter Rating | 40 micron |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 300 Degrees F |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Type | NPT |
Description
Breather Vent,1/8 In., Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/8 in, Air Outlet Type NPT, Minimum Flow Rate 0 scfm, Outside Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- NSK NSK 6205, 6200 Series Single Row Deep Groove Ball Bearing (6205)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- ARROW PNEUMATICS Reclassifier/Muffler, 1/2" (RQM40-4F)
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- Arrow Pneumatics Pneumatic Muffler