Shop All Pneumatic Modular FRL Accessories
Arrow Pneumatics
Breather Vent, 1.5 In, 0.56 Lbs Ea
Mfr # ASP-12BV
Zoro # G3296450
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/2 in
- Max. Pressure (PSI) 150 psi
- Microns 40
- Function Diffuse Air and Reduces Noise
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-12BV
- Zoro # G3296450
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 1 1/2 in |
Details
Item | Breather Vent |
Max. Pressure (PSI) | 150 psi |
Microns | 40 |
Function | Diffuse Air and Reduces Noise |
Type | Pneumatic |
Description
Breather Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Round (6FLP8)
- NANO Automatic Float Drain, Heavy Duty (NED 12)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- ARROW PNEUMATICS Arrow Tri-Star Coalescing Filter F554W, Zinc Bowl, 1/2" NPT, 250 PSI (F554W)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- SPEEDAIRE Bracket, Mounting (4ZK42)
- Arrow Pneumatics Pneumatic System Components