Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, 1"
Mfr # ASP-8BV
Zoro # G0029071
original price:
$11.37
19% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Maximum Operating Temperature 300 Degrees F
- Air Outlet Size 1 in
- Minimum Operating Temperature 35 Degrees F
- Air Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-8BV
- Zoro # G0029071
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 1 5/16 in |
Details
Item | Breather Vent |
Filter Rating | 40 micron |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
Weight | 0.23 lb |
Maximum Operating Pressure | 150 psi |
Minimum Flow Rate | 0 scfm |
Description
Breather Vent,1 In., Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1 in, Air Outlet Type NPT, Minimum Flow Rate 0 scfm, Outside Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- NSK NSK 6311RZ, 6300 Series Single Row Deep Groove Ball Bearing (6311RZ)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- ARROW PNEUMATICS Muffler, Aluminum, 1/4" Air Inlet, BST (ASQF - 2MBT)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- Arrow Pneumatics Pneumatic Muffler