Shop All Pneumatic Modular FRL Accessories
Arrow Pneumatics
Automatic Drain
Mfr # FD06B
Zoro # G0602920
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- Temp. Range 40 Degrees to 120 Degrees F
- NPT Outlet 3/8 in
- Design Type Internal Float
- Fits Standard Regulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # FD06B
- Zoro # G0602920
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Base Dia. (In.) | 1.5 in |
Height (In.) | 2.5 in |
Length (In.) | 2.5 in |
Width (In.) | 1.5 in |
Bolt Circle Dia. (In.) | 0.375 in |
Description
Automatic Drain, Includes Mounting Nut, O-Ring, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- BESTORQ 526K10 Micro V Belt, 52.6 in Pitch Length, 1.4 in Top Width, 10 Ribs (526K10)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- COILHOSE PNEUMATICS Reusable Strain Relief Swivel 3/8" ID x 3/8" MPT (PSM0606SR)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- ARROW PNEUMATICS Arrow Tri-Star Coalescing Filter F554W, Zinc Bowl, 1/2" NPT, 250 PSI (F554W)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- ARROW PNEUMATICS Valve Kit (VK35)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- Arrow Pneumatics Pneumatic Modular FRL Accessories