Shop All General Purpose Filter Elements
Arrow Pneumatics
Arrow Tri-Star Particulate Filter F353, Poly Bowl, 3/8" Npt, 150 Psi
Mfr # F353
Zoro # G802702840
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F353
- Zoro # G802702840
- UPC # 707022349901
- Country of Origin Canada
- Category General Purpose Filter Elements
Description
ARROW TRI-STAR PARTICULATE FILTER F353, POLY BOWL, 3/8" NPT, 150 PSI 3/8" STANDARD FILTER, POLY BOWL WITH METAL GUARD, 40 MICRON, 75 SCFM, 150 PSI MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs (3L520)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- ILC Replacement for PRESTOLITE MDY-6121 MOTOR (MDY-6121 MOTOR)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/2" (F354)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 3/8" (F353FW)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- ARROW PNEUMATICS Filter, 40 Micron, 10 oz. Metal Bowl, 1/2" (F374W)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- Arrow Pneumatics Compressed Air Treatment