Arrow Pneumatics

Arrow 9074, Air/Oil In-Line Filter, Sintered Bronze, 40 Micron, 1/2 NPT, 500 PSI


product price: $34.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Arrow 9074, air/oil in-line filter, sintered bronze, 40 micron, 1/2" npt, 500 psi arrow pneumatics air/oil in-line tool filter - this in-line filter is designed specifically for the protection of small air tools, such as impact wrenches, nut runners, grinders and screwdrivers. It reduces downtime, prevents costly tool repairs and extends tool life. The all anodized, lightweight aluminum housing is compact and can be used directly before the air tool. Elements can be replaced quickly at a nominal cost. The standard element is 40 micron which insures minimum pressure drop. The in-line filter can also be used in low pressure hydraulic applications. Elements can also be obtained in 20 and 90 micron by special order. When using for hydraulic applications, a 20 micron element is recommended. Special viton o-rings are available through special order for oil systems where chemical action may be a problem. features & benefits: 500 psi max. operating temperature range 35f-200f

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.