Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 3/8" Modular FRL W/End Ports C33453W, Gauge, Metal Bowl W/Sight, Manual & Ultra Fog Lubricator
Mfr # C33453W
Zoro # G805578817
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # C33453W
- Zoro # G805578817
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 3/8" modular frl w/end ports c33453w, gauge, metal bowl w/sight, manual & ultra fog lubricator arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 3/8" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics ultra fog lubricator filter and lubricator have 6 oz. Metal bowls 200 psi max 5-125 psi operating range 40f-150f temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- GATES Multi-Speed Belts, 2322V347 (2322V347)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- FERNCO ELBOW 90D FLEX 3"" (PQL-300)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL802NA)
- Arrow Pneumatics Compressed Air Treatment