Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 3/8" Modular F/R & Lubricator W/O End Ports D70353, Gauge, Poly Bowl, Manual
Mfr # D70353
Zoro # G705659586
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # D70353
- Zoro # G705659586
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 3/8" modular f/r & lubricator w/o end ports d70353, gauge, poly bowl, manual arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 3/8" filter/regulator & lubricator duo combination includes piggyback filter/regulator with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics fog lubricator filter and lubricator have 5 oz. Poly bowls with guards 150 psi max 5-125 psi operating range 40f-150f temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- D&D 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206 2RS (6206 2RSL/C3 PRX)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Regulator (R354H)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- Arrow Pneumatics Compressed Air Treatment