Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 3/4" Modular FRL W/End Ports C33356W, Gauge, Metal Bowl W/Sight, Manual & Ultra Fog Lubricator
Mfr # C33356W
Zoro # G505612552
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # C33356W
- Zoro # G505612552
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 3/4" modular frl w/end ports c33356w, gauge, metal bowl w/sight, manual & ultra fog lubricator arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal is possible from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, individual and custom mounting. Regulator and lubricator adjustments are made through a three position tamper resistant knob. These units are engineered to permit use with standard size pipe nipples. Special optional diverter blocks are available to supply air to secondary locations. Unlimited adaptation for air preparation systems. features & benefits: 3/4" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics fog lubricator filter and lubricator have 6 oz. Metal bowls with sight glass 250 psi max 5-125 psi operating range 40f-160f temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC 4 in X 3 in X 2 in, Commstone, Grade Src With Right Angle Tramway Handle (COMMX320RSRC)
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- LEGACY Coupler, 3 Jaw (L2020)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS Regulator (R354H)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR864NA)
- Arrow Pneumatics Filter, Regulator, Lubricator