Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 1/4" Modular FRL W/End Ports VC33452, Gauge, Poly Bowl, Manual & Ultra Fog LUBR, OSHA Valve
Mfr # VC33452
Zoro # G905659584
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # VC33452
- Zoro # G905659584
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 1/4" modular frl w/end ports vc33452, gauge, poly bowl, manual & ultra fog lubr, osha valve arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 1/4" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes osha lockout slide valve, filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics ultra fog lubricator filter and lubricator have 5 oz. Poly bowls with guards 150 psi max 5-125 psi operating range 40f-150f temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- NANO HE Water Seperator, 25 SCFM, 1/4" NPT, A (GF0025WS)
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- D&D Timing Belt, 8M, 30 x 824mm PL, T103 (824-8M-30)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- Arrow Pneumatics Filter, Regulator, Lubricator