Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 1/4" Modular FRL W/End Ports C33452, Gauge, Poly Bowl, Manual & Ultra Fog Lubricator
Mfr # C33452
Zoro # G905627255
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # C33452
- Zoro # G905627255
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 1/4" modular frl w/end ports c33452, gauge, poly bowl, manual & ultra fog lubricator arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal is possible from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, individual and custom mounting. Regulator and lubricator adjustments are made through a three position tamper resistant knob. These units are engineered to permit use with standard size pipe nipples. Special optional diverter blocks are available to supply air to secondary locations. Unlimited adaptation for air preparation systems. features & benefits: 1/4" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics ultra fog lubricator filter and lubricator have 5 oz. Poly bowls with guards 150 psi max 5-125 psi operating range 40f-150f temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- DAYTON 3L400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 42.5mm Width (32218)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- CAMOZZI Filter Element (C104-F20/3)
- Arrow Pneumatics Filter, Regulator, Lubricator