Arrow Pneumatics

Arrow 1/4" Mod FRL W/End Ports VC33452W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve


product price: $364.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Arrow 1/4" mod frl w/end ports vc33452w, ga, metal bowl w/sight, manual & ultra fog lubr, osha valve arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 1/4" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes osha lockout slide valve, filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics ultra fog lubricator filter and lubricator have 6 oz. Metal bowls 250 psi max 5-125 psi operating range 40f-150f temp.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.