Shop All Air Compressor Parts
Arrow Pneumatics
Arrow, 1/2" NPT Pipe Port Insert for Arrow Modular Units
Mfr # IK54
Zoro # G005659194
Sold in multiples of 2 for $54.70
$54.70
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
- Brand Arrow Pneumatics
- MFR # IK54
- Zoro # G005659194
- Country of Origin United States
- Category Air Compressor Parts
Description
Arrow ik54, 1/2" npt pipe port insert for arrow modular units any of these four separate pipe port inserts, permit instant pipe sizing of every arrow standard size filter, regulator and lubricator. available in 1/4", 3/8",1/2" and 3/4" pipe sizes for inlet and outlet ports. A special locking design prevents backing out of lock plate screws and keeps the screws captive when the plate is removed.
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
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R005BN4HC, Return Line, 5 micron, Outside-In (MF0064536)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X08X08)
- CLESCO PBPS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-050)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- ARROW PNEUMATICS Arrow Internal Float Drain For Stageair Drying System 5200, Plastic - Min Qty 3 (5200**********)
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- SPEEDAIRE Check Valve Assembly (CV221502SJ)
- SPEEDAIRE Pressure Switch (CW212600SJ)
- TRU-FLATE Tool Oiler, InLine (41-101)
- ENGINEERED SPECIALTIES Maxline Rapidair M7500, 3/4" Master Kit 100 ft. 3 Outlets (M7500)
- POWERMATE Pressure Relief Valve, 175 psi, ASME (136-0077RP)
- Arrow Pneumatics Compressor, Air Tank & Pneumatic Tool Parts