Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 1/2" Modular FRL W/O End Ports D33454W, Gauge, Metal Bowl W/Sight, Manual & Ultra Fog LUBR
Mfr # D33454W
Zoro # G705612550
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # D33454W
- Zoro # G705612550
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 1/2" modular frl w/o end ports d33454w, gauge, metal bowl w/sight, manual & ultra fog lubr arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 1/2" filter/regulator/lubricator combination includes filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics ultra fog lubricator filter and lubricator have 6 oz. Metal bowls 250 psi max 5-125 psi operating range 40f-150f temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B60BB, Pressure Line, 60 micron, Outside-In (MF0060893)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D732)
- Arrow Pneumatics Compressed Air Treatment