Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 1/2" Modular F/R & Lubricator W/End Ports C70354W, Gauge, Metal Bowl W/Sight, Manual
Mfr # C70354W
Zoro # G605659600
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # C70354W
- Zoro # G605659600
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 1/2" modular f/r & lubricator w/end ports c70354w, gauge, metal bowl w/sight, manual arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 1/2" modular filter/regulator & lubricator duo combination with end ports that allow easy removal of all components includes piggyback filter/regulator with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics fog lubricator filter and lubricator have 6 oz. Metal bowls 250 psi max 5-125 psi operating range 40f-160f temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb (UC209-28)
- TRICO Storage Lid, HDPE, Blue (34412)
- CLIMAX METAL PRODUCTS RC-031 Set Screw Coupling (RC-031)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Regulator (R354H)
- ARROW PNEUMATICS Arrow 3/8" FRL N33353, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator (N33353)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-03-FLG0B)
- Arrow Pneumatics Compressed Air Treatment