Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Arrow 1/2" Mod F/R & Lubricator W/End Ports VC70354W, Gauge, Metal Bowl W/Sight, Manual, OSHA Valve
Mfr # VC70354W
Zoro # G005659606
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # VC70354W
- Zoro # G005659606
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Arrow 1/2" mod f/r & lubricator w/end ports vc70354w, gauge, metal bowl w/sight, manual, osha valve arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 1/2" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes osha lockout slide valve, piggyback filter/regulator with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics fog lubricator filter and lubricator have 6 oz. Metal bowls 250 psi max 5-125 psi operating range 40f-150f temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (67-4T)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- COILHOSE PNEUMATICS Regulator Mini 1/4" (CO MR2)
- Arrow Pneumatics Filter, Regulator, Lubricator