Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Air Preparation Filter
Mfr # F354FW5
Zoro # G1177298
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Drain and Element, Metal Bowl, Sight Glass
- Pipe Size 1/2" NPT
- Max. Pressure 175 psi
- Overall Height 6 1/4 in
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F354FW5
- Zoro # G1177298
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Overall Height | 6 1/4 in |
Overall Width | 2 3/4 in |
Size | General Purpose |
Details
Item | Pre-Filter |
Includes | Air Filter, Drain and Element, Metal Bowl, Sight Glass |
Max. Pressure | 175 psi |
Drain Type | Automatic |
Filter Rating | 5 micron |
Max. Flow | 100 cfm |
Max. Temp. | 120 Degrees F |
Bowl Material | Zinc |
Gauge Included | No |
Description
Pre-Filter, Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Automatic, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- IFM Measuring Wheel, Rubber, Dia. 159.2mm (E60076)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- PARKER Wand Only (928624)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Arrow 3/8" FRL N33353, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator (N33353)
- PARKER FRL Replacement Bowl, Polycarbonate (PS732P)
- Arrow Pneumatics Compressed Air Treatment