Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Air Prep Lubricator
Mfr # L354
Zoro # G0604801
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Max. Pressure 150 psi
- Bowl Size 5 oz
- Overall Height 7 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # L354
- Zoro # G0604801
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2 in NPT |
Bowl Size | 5 oz |
Overall Height | 7 in |
Overall Width | 2 3/4 in |
Details
Item | Air Line Lubricator |
Max. Pressure | 150 psi |
Bowl Material | Polycarbonate with Guard |
Max. Temp. | 125 Degrees F |
Max. Flow | 142 cfm |
Body Material | Aluminum |
Description
Air Line Lubricator, Body Material Aluminum, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 23.4 in L Outside, 11/32 in THK (AX21)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- Arrow Pneumatics Compressed Air Treatment