Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Air Prep Filter
Mfr # F354FW
Zoro # G0602975
original price:
$92.79
5% off
new price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Drain and Element, Metal Bowl, Sight Glass
- Pipe Size 1/2" NPT
- Max. Pressure 175 psi
- Overall Height 6 1/4 in
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F354FW
- Zoro # G0602975
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Overall Height | 6 1/4 in |
Overall Width | 2 3/4 in |
Size | General Purpose |
Details
Item | Pre-Filter |
Includes | Air Filter, Drain and Element, Metal Bowl, Sight Glass |
Max. Pressure | 175 psi |
Drain Type | Automatic |
Filter Rating | 40 micron |
Bowl Material | Zinc |
Max. Temp. | 120 Degrees F |
Max. Flow | 100 cfm |
Gauge Included | No |
Description
Pre-Filter, Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Automatic, Filter Rating 40 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Nylon Flange Bearng, 1/2" I.D.x3/8"L, PK20 (NF081006)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- Arrow Pneumatics Compressed Air Treatment