Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Air Filter Assembly
Mfr # F329-08W
Zoro # G1177255
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Drain and Element, Metal Bowl, Sight Glass
- Pipe Size 1" NPT
- Max. Pressure 250 psi
- Overall Height 9 3/8 in
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F329-08W
- Zoro # G1177255
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1" NPT |
Overall Height | 9 3/8 in |
Overall Width | 5 1/8 in |
Size | General Purpose |
Details
Item | Pre-Filter |
Includes | Air Filter, Drain and Element, Metal Bowl, Sight Glass |
Max. Pressure | 250 psi |
Drain Type | Manual |
Filter Rating | 40 micron |
Max. Temp. | 160 Degrees F |
Max. Flow | 300 cfm |
Bowl Material | Steel |
Gauge Included | No |
Description
Pre-Filter, Overall Width 5 1/8 in, Overall Height 9 3/8 in, Drain Type Manual, Filter Rating 40 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 52 x 7 mm., SCV, Fluoro Rubber (20527SCV)
- GATES Polyflex Belts, 5M560 (5M560)
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- DAYTON Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (6K826)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- Arrow Pneumatics Filter, Regulator, Lubricator