Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
3/4 Inch Midflow Particulate Filter
Mfr # F376W
Zoro # G0602990
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Drain and Element, Metal Bowl, Sight Glass
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Overall Height 7 5/8 in
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F376W
- Zoro # G0602990
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Overall Height | 7 5/8 in |
Overall Width | 3 3/4 in |
Size | General Purpose |
Details
Item | Pre-Filter |
Includes | Air Filter, Drain and Element, Metal Bowl, Sight Glass |
Max. Pressure | 250 psi |
Drain Type | Manual |
Filter Rating | 40 micron |
Bowl Material | Zinc |
Max. Temp. | 160 Degrees F |
Max. Flow | 230 cfm |
Gauge Included | No |
Description
Pre-Filter, Overall Width 3 3/4 in, Overall Height 7 5/8 in, Drain Type Manual, Filter Rating 40 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- MTD Pulley-Idler (756-04170)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- ARROW PNEUMATICS Air Prep Lubricator (L354)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- Arrow Pneumatics Filter, Regulator, Lubricator