Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
3/4 Inch Lubricator 10 Oz Bowl
Mfr # L376W
Zoro # G1177307
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in NPT
- Max. Pressure 250 psi
- Bowl Size 10 oz
- Overall Height 8 3/8 in
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # L376W
- Zoro # G1177307
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4 in NPT |
Bowl Size | 10 oz |
Overall Height | 8 3/8 in |
Overall Width | 3 3/4 in |
Details
Item | Air Line Lubricator |
Max. Pressure | 250 psi |
Max. Temp. | 160 Degrees F |
Bowl Material | Zinc |
Max. Flow | 142 cfm |
Body Material | Aluminum |
Description
Air Line Lubricator, Body Material Aluminum, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- LOCTITE Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, LB 8014 (1167237)
- DODGE FB4012 X 1/2 CHAIN CPLG FLG, Actual 0.5" Bore dia, 1.13" Bore Length (099100)
- DAYTON Ind Link Single Strand Connecting (2YEE1)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- COILHOSE PNEUMATICS Polycarbonate Bowl & Draincock (27F-41L)
- Arrow Pneumatics Filter, Regulator, Lubricator