Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
1/4 Coalescing Filter
Mfr # F652W
Zoro # G1177289
original price:
$71.79
8% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Oil Removal Element
- Max. Pressure 250 psi
- Overall Height 7 5/8 in
- Drain Type Manual
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F652W
- Zoro # G1177289
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 5/8 in |
Overall Width | 2 3/4 in |
Size | Standard |
Details
Item | Filter Activated Carbon |
Includes | Oil Removal Element |
Max. Pressure | 250 psi |
Drain Type | Manual |
Max. Temp. | 160 Degrees F |
Gauge Included | No |
Description
Filter Activated Carbon, Overall Width 2 3/4 in, Overall Height 7 5/8 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SK18 (80SK18)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- COILHOSE PNEUMATICS Mounting Bracket (27RBA)
- Arrow Pneumatics Filter, Regulator, Lubricator