Shop All Stirrers
Arrow Mixing Products
Stirrer Shaft
Mfr # S-316-30
Zoro # G109947272
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 30 in
- Compatible with Manufacturer Part Number Electric Stirrer - JR4000, Model 1200, Model 1200 Digital, Model 1500, Model 1500-RV, Model 1750, Model 1750 Digital, Model 2000RV Digital, Model 2000RV Electric Stirrer, Model 350 Electric Mixer, Model 6000 Digital, Model 6000 Electric Mixer, Model 750, Model 850, Model A, Model A-5 Air Mixer, Model A5-RV Air Mixer, Model G Air Mixer, Model G-5 Air Mixer, Model G-G, Model G-HD, Model G-RV Air Mixer
- Overall Diameter 3/8 in
- Product Type Mixer Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Mixing Products
- MFR # S-316-30
- Zoro # G109947272
- Country of Origin United States
- Category Stirrers
Dimensions
Overall Length | 30 in |
Overall Diameter | 3/8 in |
Details
Material | Stainless Steel |
Compatible with Manufacturer Part Number | Electric Stirrer - JR4000, Model 1200, Model 1200 Digital, Model 1500, Model 1500-RV, Model 1750, Model 1750 Digital, Model 2000RV Digital, Model 2000RV Electric Stirrer, Model 350 Electric Mixer, Model 6000 Digital, Model 6000 Electric Mixer, Model 750, Model 850, Model A, Model A-5 Air Mixer, Model A5-RV Air Mixer, Model G Air Mixer, Model G-5 Air Mixer, Model G-G, Model G-HD, Model G-RV Air Mixer |
Product Type | Mixer Shaft |
Description
Stirrer Shaft, Compatible with Grainger Part Number 806U13, 806U14, 806U15, 806U16, 806U20, 806U21, 806U22, 806U23, 806U24, 806U25, 806U26, 806U27, 806U28, 806U29, 806U30, 806U31, 806U32, 806U34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/8 hp, 120V AC (MODEL 1200-12)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- Arrow Mixing Products Lab Mixing & Blending