Shop All Lab Stands
Arrow Mixing Products
Stand and Clamp
Mfr # ASE-750C
Zoro # G109947210
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 in
- Compatible with Manufacturer Part Number Model 1200, Model 1200 Digital, Model 1500, Model 1500-RV, Model 2000RV, Model 2000RV Digital
- Product Type Support Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Mixing Products
- MFR # ASE-750C
- Zoro # G109947210
- Country of Origin United States
- Category Lab Stands
Dimensions
Overall Length | 28 in |
Details
Compatible with Manufacturer Part Number | Model 1200, Model 1200 Digital, Model 1500, Model 1500-RV, Model 2000RV, Model 2000RV Digital |
Product Type | Support Stand |
Description
Stand and Clamp, Compatible with Manufacturer Part Number Model 1200, Model 1200 Digital, Model 1500, Model 1500-RV, Model 2000RV, Model 2000RV Digital, Overall Length 28 in, Product Type Support Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 500Ml, PK 6 (36603)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- ARROW MIXING PRODUCTS Stand and Clamp (ASE-625C)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- DYNALON Retort Stand, Center Weighted (502655)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- Arrow Mixing Products Lab Stands