Shop All Stirrers
Arrow Mixing Products
Overhead Stirrer, 1/8 hp, 120V AC
Mfr # MODEL 1200-12
Zoro # G509947254
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage 120V AC
- Maximum Mixing Speed 1,200 RPM
- Drive Style Direct
- Pitch Ratio 1:1
- Blade Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Mixing Products
- MFR # MODEL 1200-12
- Zoro # G509947254
- Country of Origin United States
- Category Stirrers
Dimensions
Blade Diameter | 2 1/2 in |
Shaft Length | 12 in |
Shaft Diameter | 3/8 in |
Details
Operating Voltage | 120V AC |
Maximum Mixing Speed | 1,200 RPM |
Drive Style | Direct |
Pitch Ratio | 1:1 |
Number of Blades | 4 |
Maximum Motor Horsepower | 1/8 hp |
Pitch Type | Machine Pitch |
Shaft Material | Stainless Steel |
For Container Capacity | 100 L |
Compatible Viscosity Level | High |
Phase | Single |
Propeller Type | Fixed |
Description
Overhead Stirrer, Maximum Motor Horsepower 1/8 hp, Compatible Viscosity Level High, Drive Style Direct, For Container Capacity 100 L, Mounting Location Top, Mounting Type Clamp, Stand, Number of Blades 4, Phase Single, Propeller Type Fixed, Shaft Length 12 in, Operating Voltage 120V AC, Pitch Type Machine Pitch, Blade Diameter 2 1/2 in, Maximum Mixing Speed 1,200 RPM, Pitch Ratio 1:1, Shaft Diameter 3/8 in, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Dressing Forcep 8" (640400)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- BENCHMARK SCIENTIFIC One line Propeller, Stainless Steel, for (IPS2050-P-S1)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- Arrow Mixing Products Lab Mixing & Blending