Shop All Stirrers
Arrow Mixing Products
Overhead Stirrer, 1/14 hp, 120V AC
Mfr # MODEL 1750-12
Zoro # G309947201
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Type Fixed
- Shaft Length 12 in
- For Container Capacity 20 L
- Shaft Material Stainless Steel
- Maximum Motor Horsepower 1/14 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Mixing Products
- MFR # MODEL 1750-12
- Zoro # G309947201
- Country of Origin United States
- Category Stirrers
Dimensions
Shaft Length | 12 in |
Blade Diameter | 2 1/2 in |
Shaft Diameter | 3/8 in |
Details
Propeller Type | Fixed |
For Container Capacity | 20 L |
Shaft Material | Stainless Steel |
Maximum Motor Horsepower | 1/14 hp |
Drive Style | Direct; Gear |
Maximum Mixing Speed | 2,000 RPM |
Pitch Type | Machine Pitch |
Operating Voltage | 120V AC |
Compatible Viscosity Level | Medium |
Phase | Single |
Pitch Ratio | 1:1 |
Number of Blades | 4 |
Description
Overhead Stirrer, Maximum Motor Horsepower 1/14 hp, Compatible Viscosity Level Medium, Drive Style Direct; Gear, For Container Capacity 20 L, Mounting Location Top, Number of Blades 4, Phase Single, Propeller Type Fixed, Shaft Length 12 in, Operating Voltage 120V AC, Pitch Type Machine Pitch, Blade Diameter 2 1/2 in, Maximum Mixing Speed 2,000 RPM, Pitch Ratio 1:1, Shaft Diameter 3/8 in, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- Arrow Mixing Products Stirrers