Shop All Utility Knife Blades
Arrow Mixing Products
Mixing Blade
Mfr # P-316-25B
Zoro # G909919653
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 316
- Blade Diameter 2 1/2 in
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Mixing Products
- MFR # P-316-25B
- Zoro # G909919653
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Blade Diameter | 2 1/2 in |
Details
Material | Stainless Steel |
Material Grade | 316 |
Number of Blades | 4 |
Description
Mixing Blade, Blade Diameter 2 1/2 in, Material Stainless Steel, Number of Blades 4, Material Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at right. 28" long, 15 mm wide, 1 mm thick (K0759.0022L01XA02.005)
- ARROW MIXING PRODUCTS Mixing Blade (P-316-25)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- KLEIN TOOLS Replacement Blade, ACSR Cutting Head (BAT207T17)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel (BB6379KIT)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- Arrow Mixing Products Utility Knife Blades