Shop All Stirrers
Arrow Mixing Products
Explosion Proof Stirrer, 24" Shaft Length
Mfr # MODEL A-24
Zoro # G009439990
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1/4 in
- Shaft Diameter 3/8 in
- Compatible Viscosity Level Low
- Number of Blades 4
- Mixer Style Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Mixing Products
- MFR # MODEL A-24
- Zoro # G009439990
- Country of Origin United States
- Category Stirrers
Dimensions
Air Inlet Size | 1/4 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 2 1/2 in |
Shaft Length | 24 in |
Details
Compatible Viscosity Level | Low |
Number of Blades | 4 |
Mixer Style | Laboratory |
Maximum Mixing Speed | 10,000 RPM |
Air Inlet Gender | Male |
Maximum Motor Horsepower | 1/3 hp |
Air Inlet Type | NPT |
Propeller Type | Fixed |
Shaft Material | Stainless Steel |
Description
Explosion Proof Stirrer, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Low, Maximum Motor Horsepower 1/3 hp, Mounting Location Top, Propeller Type Fixed, Shaft Length 24 in, Number of Blades 4, Blade Diameter 2 1/2 in, Maximum Mixing Speed 10,000 RPM, Mixer Style Laboratory, Shaft Diameter 3/8 in, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- EXACT Chlorine + Exact Ez Photometer Starter K (486205-K)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- JMS 12In 1/4In Rtd (3ESBK12DSXZZYZM1)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- Arrow Mixing Products Stirrers