Shop All Stirrers
Arrow Mixing Products
Explosion Proof Stirrer, 18" Shaft Length
Mfr # MODEL A-18
Zoro # G109439951
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Diameter 3/8 in
- Shaft Length 18 in
- Mixer Style Laboratory
- Number of Blades 4
- Blade Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Mixing Products
- MFR # MODEL A-18
- Zoro # G109439951
- Country of Origin United States
- Category Stirrers
Dimensions
Shaft Diameter | 3/8 in |
Shaft Length | 18 in |
Blade Diameter | 2 1/2 in |
Air Inlet Size | 1/4 in |
Details
Mixer Style | Laboratory |
Number of Blades | 4 |
Propeller Type | Fixed |
Compatible Viscosity Level | Low |
Air Inlet Gender | Male |
Shaft Material | Stainless Steel |
Maximum Motor Horsepower | 1/3 hp |
Maximum Mixing Speed | 10,000 RPM |
Air Inlet Type | NPT |
Description
Explosion Proof Stirrer, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Low, Maximum Motor Horsepower 1/3 hp, Mounting Location Top, Propeller Type Fixed, Shaft Length 18 in, Number of Blades 4, Blade Diameter 2 1/2 in, Maximum Mixing Speed 10,000 RPM, Mixer Style Laboratory, Shaft Diameter 3/8 in, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- MOTOR GUARD Flexi-Block Assortment (AP-6)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/8 hp, 120V AC (MODEL 1200-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- Arrow Mixing Products Stirrers