Shop All Stirrers
Arrow Mixing Products
Explosion Proof Stirrer, 12" Shaft Length
Mfr # MODEL A-12
Zoro # G409439941
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixer Style Laboratory
- Maximum Motor Horsepower 1/3 hp
- Air Inlet Gender Male
- Shaft Material Stainless Steel
- Compatible Viscosity Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Mixing Products
- MFR # MODEL A-12
- Zoro # G409439941
- Country of Origin United States
- Category Stirrers
Dimensions
Shaft Length | 12 in |
Blade Diameter | 2 1/2 in |
Air Inlet Size | 1/4 in |
Shaft Diameter | 3/8 in |
Details
Mixer Style | Laboratory |
Maximum Motor Horsepower | 1/3 hp |
Air Inlet Gender | Male |
Shaft Material | Stainless Steel |
Compatible Viscosity Level | Low |
Number of Blades | 4 |
Maximum Mixing Speed | 10,000 RPM |
Propeller Type | Fixed |
Air Inlet Type | NPT |
Description
Explosion Proof Stirrer, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Low, Maximum Motor Horsepower 1/3 hp, Mounting Location Top, Propeller Type Fixed, Shaft Length 12 in, Number of Blades 4, Blade Diameter 2 1/2 in, Maximum Mixing Speed 10,000 RPM, Mixer Style Laboratory, Shaft Diameter 3/8 in, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/8 hp, 120V AC (MODEL 1200-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- Arrow Mixing Products Lab Mixing & Blending