Shop All Exit Devices
Arrow Lock
Surface Vertical Rod, Satin Aluminum
Mfr # FS1150F AL
Zoro # G2524398
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S1150
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # FS1150F AL
- Zoro # G2524398
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 3 3/4 in |
Max. Door Width | 36 in |
Door Height | 84 in |
Max. Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 32 1/4 in |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Standard Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 33 in to 36 in, Series S1150, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards NFPA 101, NFPA 80, ANSI A117.1, UL and cUL Listed, Lockset Function Passage, Max. Door Height 84 in, Max. Door Width 36 in, Type Mortise, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Caulk Saver, Polyfoam, Gray, 150 ft. (C23CP)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.0R23.75)
- MNG 3" Pull, Balance, Champange Brass (85110)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (S1250E AL)
- LOCKEY Panic Shield Value Kit Model- (PS41B)
- Arrow Lock Door Exit Devices