Shop All Lockset Cylinders
Arrow Lock
SFIC, Satin Chrome, Keyway Type DB, 7 Pins
Mfr # 7100CRP-UCXDB 26D
Zoro # G0553799
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type DB
- For Door Thickness 1 3/4 in
- Number of Pins 7
- Finish Satin Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # 7100CRP-UCXDB 26D
- Zoro # G0553799
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | DB |
For Door Thickness | 1 3/4 in |
Number of Pins | 7 |
Finish | Satin Chrome |
Material | Brass |
For Use With | SFIC Locking Hardware |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type DB, For Door Thickness 1 3/4 in, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Satin Brass (LV101 FBL GRIP-SM SB)
- SCHLAGE KICK PLATE AGED BRS6X30"" (SC8400B716 6X30)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, AM2 Cam, US26D, 4 Pack (16CR-27XAM2 26D (4PK))
- ARROW LOCK Pointe SFIC Core, 7-pin CB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXCB 26D (4PK))
- ARROW LOCK Pointe SFIC Core, 6-Pin MB Keyway, Uncombinated, US4, 4 Pack (100CRP-UCXMB 4 (4PK))
- ARROW LOCK SFIC, Satin Chrome, Keyway Type 1C, 6 Pins (100CRP-UCX1C 26D)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- ARROW LOCK SFIC, Satin Chrome, Keyway Type LB, 7 Pins (7100CRP-UCXLB 26D)
- KABA ILCO KW Rim Cylinder Keyed Alike (605KW-04-51-X)
- Arrow Lock Lockset Cylinders