Shop All Keyed Padlocks
Arrow Lock
SFIC Cylinders, 6 Pins to 7 Pins
Mfr # 16RCR-27 26D
Zoro # G8691435
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- For Use With SFIC Locking Hardware
- Body Color Satin Chrome
- Material Brass
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # 16RCR-27 26D
- Zoro # G8691435
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Head Dia. | 21/32 in |
Cylinder Diameter | 1/2 in |
Details
Item | Cabinet and Drawer Lock Cylinder |
Keying | Keyed Different |
For Use With | SFIC Locking Hardware |
Body Color | Satin Chrome |
Material | Brass |
Finish | Satin Chrome |
Body Finish | Satin Chrome |
Interchangeable Core | Yes |
Number of Pins | 6 to 7 |
Lock Body Material | Nickel |
Number of Keys | 0 |
Lock Body Finish | Chrome-Plated |
Key Code | Varies |
For Door Thickness | 1-3/4" |
Description
Cabinet and Drawer Lock Cylinder, Keyed Different, Key Code Varies, Nickel, Lock Brand Arrow, Number of Keys 0, Lock Body Finish Chrome-Plated, Cylinder Diameter 1/2 in, For Use With SFIC Locking Hardware, Head Dia. 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (19425)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121N)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LF)
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6851WO)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR05)
- Arrow Lock Keyed Padlocks